Shop All Push On Hose Fittings
Aignep Usa
3/8" Tube Nickle Brass Union Check Valve
Mfr # 82664-06-06
Zoro # G1751924
original price:
$33.29
15% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Tube Union Check Valve
- Seal Material NBR
- Sub-Category Brass
- Material of Construction Nickle Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82664-06-06
- Zoro # G1751924
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Length | 1-29/32" |
Width | 51/64" |
Overall Height | 2" |
Size | 3/8" |
Overall Length | 2 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Body Material - Valves Brass, Connection Type Push-Fit, Max. Temp. - Valves 160 Degrees F, Min. Temp. - Valves 0 Degrees F, Application - Valves Compressed Air, Length 1-29/32 In., Width 51/64 In., Overall Height 2 In., Standards ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (BK70)
- GATES 2616 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B100)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- ZORO SELECT Fitting, Boss Style (3LZ70)
- Aignep Usa Push On Hose Fittings