Shop All Ball Valves
Aignep Usa
3/8" FNPT Nickel Brass Mini Ball Valve 3-Way
Mfr # 86700-06
Zoro # G1084675
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Nickel-Plated Brass
- Body Style 3-Way
- Ball Material Chrome Plated Brass
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 86700-06
- Zoro # G1084675
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.38 in |
Thread Size | 3/8" |
Handle Height | 1.38 in |
Inlet Connection Height | 0.86 in |
Outlet Connection Size - Side 2 | 3/8 in |
Inlet Connection Size | 3/8 in |
Nominal Valve Size | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Handle Length | 0.75 in |
Description
Manual Three-Way Ball Valve, Body Material Chrome-Plated Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Double L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 80 (8213754)
- PAMEX Corona Collection Double Robe Hook Bright Chrome Finish (BC3CP22)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H208)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-04)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-02)
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- AIGNEP USA 1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-02)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- Aignep Usa Ball Valves