Shop All Push On Hose Fittings
Aignep Usa
1/8" x 8mm Tube x BSPT SS Swivel Branch Tee
Mfr # 60211X-8-1/8
Zoro # G5095505
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Temp. Range 5 Degrees to 437 Degrees F
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60211X-8-1/8
- Zoro # G5095505
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 33/64 in |
Pipe Size | 1/8 in |
Tube Size | 8mm |
Overall Length | 1 25/32 in |
Pipe Size - Pipe Fitting | 1/8 in BSPT |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L522)
- AIGNEP USA Tee Mender, Composite, 3/8" Tube, 250 psi (85230-06)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA 1/8" x 8mm Tube x BSPT SS Male Connector (60000-8-1/8)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- CAMOZZI #6512 4-1/8 , Push-In Fitting, Male Stud, 4MM Tube, 1/8" Thread (6512 4-1/8)
- Aignep Usa Hose Fittings