Shop All Push On Hose Fittings
Aignep Usa
1/8" x 8mm Tube x BSPT SS Male Connector
Mfr # 60020-8-1/8
Zoro # G5096001
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Body Material Stainless steel
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60020-8-1/8
- Zoro # G5096001
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 1/8 in |
Hex Size | 35/64 in |
Overall Length | 1 in |
Pipe Size - Pipe Fitting | 1/8 in BSPT |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/8-28 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/4" Male NPT (BWM-02)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 250 psi (85210-53-32)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/4-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- MILTON INDUSTRIES 5 Piece T-Style Coupler Kit (S-215)
- Aignep Usa Hose Fittings