Shop All Push On Hose Fittings
Aignep Usa
1/8" x 6mm Tube x BSPP SS Elbow Connector
Mfr # 60115-6-1/8
Zoro # G5095697
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x BSPP
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 60115-6-1/8
- Zoro # G5095697
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 6mm |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/8 in BSPP |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8-28 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 784-8M-20 Synchro-Cog HT Synchronous Belt (784-8M-20)
- TOMPKINS Hydraulic Fitting-Steel16MOR HOLLOW HEX PLUG (6408-HHP-16)
- FOSTER Hose Stem, Series 3FRL, 1/2" Sockets, Material: Brass/Steel (3R5805)
- NSK NSK-6202VV, 6200 Series Single Row Deep Groove Ball Bearing, 6202VV (6202VV)
- AIGNEP USA 10mm Tube SS Union Mender (60040-10)
- AIGNEP USA Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10 (88030-06-04)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- FESTO Cartridge QSPKG10-6 (QSPKG10-6)
- Aignep Usa Hose Fittings