Shop All Push On Hose Fittings
Aignep Usa
1/8" x 5/32" Universal Thread SS Swivel Branch Tee
Mfr # 60210-53-02
Zoro # G5097270
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60210-53-02
- Zoro # G5097270
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/32 in |
Hex Size | 33/64 in |
Overall Length | 1 13/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- FESTO Vacuum Generator VADMI-95-P (VADMI-95-P)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RR)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- AIGNEP USA Male Connector, 11/32" Hex, 1/8" Tube (88020-02-32)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Elbow, Composite, 33/64" Hex, 250 psi (55110-5-1/8)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2" Thread (2961212C)
- Aignep Usa Push On Hose Fittings