Shop All Push On Hose Fittings
Aignep Usa
1/8" x 5/32" Tube x Universal Thread SS Male Connector
Mfr # 60000-53-02
Zoro # G5097666
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Color Silver
- Temp. Range 5 Degrees to 437 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-53-02
- Zoro # G5097666
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Overall Length | 23/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/8-27 |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Fitting Thread Size 1/8-27, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- GATES Hi-Power II Belts, C62 (C62)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- Aignep Usa Hose Fittings