Shop All Push On Hose Fittings
Aignep Usa
1/8" x 5/16" Universal Thread Male Compression Elbow
Mfr # 60111X-05-02
Zoro # G5097517
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Gasket Material PTFE/FKM
- Temp. Range 5 Degrees to 437 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-05-02
- Zoro # G5097517
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Hex Size | 33/64 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Compression Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/8-27, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.75" OD (2BK36-5/8)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Elbow Connector, 33/64" Hex, 5/32" Tube (85110-53-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-02)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- Aignep Usa Hose Fittings