Shop All Push On Hose Fittings
Aignep Usa
1/8" x 5/16" Tube x Universal Thread SS Male Connector
Mfr # 60000-05-02
Zoro # G5097727
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Universal
- Gasket Material PTFE/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-05-02
- Zoro # G5097727
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/16 in |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/8-27, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V750)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- FESTO Push-In Fitting QS-G1/8-6 (QS-G1/8-6)
- Aignep Usa Hose Fittings