Shop All Ball Valves
Aignep Usa
1/8" Socket x MNPT Chrome Brass Ball Valve 2-Way
Mfr # 86330-53-02
Zoro # G5095286
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Body Material Chrome-Plated Brass
- Body Style 2-Way
- Tube Size 3/16"
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 86330-53-02
- Zoro # G5095286
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 3/16" |
Overall Length | 1.38 in |
Nominal Valve Size | 1/8 in |
Handle Length | 0.75 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 290 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle Type Lever, Valve Ways 2-Way, Seal Material Buna-N, Seat Material PTFE, Stem Material Nickel-Plated Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- ZORO SELECT Adapter, 2 In, S x FPT, 1360 PSI (6503 2)
- ZORO SELECT 2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P527)
- AIGNEP USA 1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-02)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86700-06)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Port: Full (86710-04)
- AIGNEP USA 1/4" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-04)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- Aignep Usa Ball Valves