Shop All Ball Valves
Aignep Usa
1/8" Push Nickel Brass Mini Ball Valve Inline
Mfr # 86320-00-02
Zoro # G1970805
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Tube Size 1/8"
- Stem Material Nickel Plated Brass
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 86320-00-02
- Zoro # G1970805
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/8" |
Overall Length | 1.67" |
Nominal Valve Size | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Nickel-Chrome Plated Brass, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way, Seal Material Buna-N
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- SUBURBAN MFG SUBURBAN MFG 232306 Water Heater Thermostat Switch (S6U-232306)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- AIGNEP USA 3/8" Push Nickel Brass Mini Ball Valve Inline (86320-06-06)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Port: Full (86710-04)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-02)
- LEGEND VALVE 1-1/2"T-600 PVC BALL VALVE-NSF (201-447)
- Aignep Usa Ball Valves