Shop All Ball Valves
Aignep Usa
1/8" FNPT Nickel Brass Mini Ball Valve Angle
Mfr # 86720-02
Zoro # G1146512
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Angle
- Ball Valve Basic Body Material Brass
- Port Full
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 86720-02
- Zoro # G1146512
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 4.16" |
Thread Size | 1/8" |
Nominal Valve Size | 1/8 in |
Connection Size - Side 1 | 1/8 in |
Handle Length | 0.75 in |
Connection Size - Side 2 | 1/8 in |
Handle Height | 1.31 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Chrome Plated Brass, For Media Air, Oil, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Nickel-Chrome Plated Brass, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- THETFORD Thetford 38024 Tecma Silence Plus 1 Mode, 12V Marine Toilet w Electric Solenoid-High Profile, White (98262)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- AIGNEP USA 3/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-06-06)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-02)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Port: Full (86710-04)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGC5)
- Aignep Usa Ball Valves