Shop All Push On Hose Fittings
Aignep Usa
1/4" x 8mm Tube x BSPT SS Male Connector
Mfr # 60000-8-1/4
Zoro # G5096126
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Size 8mm
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-8-1/4
- Zoro # G5096126
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 1/4 in |
Hex Size | 35/64 in |
Pipe Size - Pipe Fitting | 1/4 in BSPT |
Overall Length | 25 mm |
Fitting Thread Size | 1/4-14 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-14, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 25 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- TIMKEN TIM-342, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342 (342)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C17F5320)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,000 psi (A5835 OMP)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-3/8-PK3)
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- Aignep Usa Push On Hose Fittings