Shop All Push On Hose Fittings
Aignep Usa
1/4" x 6mm Tube x BSPT SS Elbow Connector
Mfr # 60111X-6-1/4
Zoro # G5095828
original price:
$75.48
5% off
new price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-6-1/4
- Zoro # G5095828
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 6mm |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/4 in BSPT |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/4-19 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R54 (80R54)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA 3/8" x 1/2" Universal Thread SS Male Compression Elbow (60111X-08-06)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- Aignep Usa Push On Hose Fittings