Shop All Push On Hose Fittings
Aignep Usa
1/4" x 5/32" Tube x Universal Thread SS Male Connector
Mfr # 60000-53-04
Zoro # G5097657
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Universal
- Fittings Sub-Category Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-53-04
- Zoro # G5097657
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 25/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1792mm L - 8MGT-1792-36 (360G8M1792)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- HERITAGE Grease Fitting Zerk, 10mmx1 Taper Thread (L2109)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Y-Connector, 11/32" Hex, 5/32" Tube (85320-53-32)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/16 in Hose I.D (6AFK9)
- Aignep Usa Hose Fittings