Shop All Push On Hose Fittings
Aignep Usa
1/4" x 5/16" Universal Thread SS Swivel Branch Tee
Mfr # 60211X-05-04
Zoro # G5097331
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Gasket Material PTFE/FKM
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60211X-05-04
- Zoro # G5097331
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Overall Length | 1 25/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 72,146572 (146572)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- Aignep Usa Push On Hose Fittings