Shop All Push On Hose Fittings
Aignep Usa
1/4" x 5/16" Universal Thread Male Compression Elbow
Mfr # 60111X-05-04
Zoro # G5097508
original price:
$55.99
24% off
new price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color Silver
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-05-04
- Zoro # G5097508
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
Description
Compression Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (6L293)
- ORS NASCO Alemite Hydraulic Fittings, Elbow - 90, 27/32 in, Male/Male, 1/8 in PTF - (1613-B)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- SKF Radial Ball Bearing, Open, 100mm Bore Dia (6220 JEM)
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- Aignep Usa Push On Hose Fittings