Shop All Push On Hose Fittings
Aignep Usa
1/4" x 5/16" Tube x Universal Thread SS Male Connector
Mfr # 60000-05-04
Zoro # G5097718
original price:
$25.52
22% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-05-04
- Zoro # G5097718
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Overall Length | 27/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- BREEZE Hose Clamp, Mini, SAE 32,316SS, PK10 (3832)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 250 psi (85210-53-32)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Elbow Mender, Composite, 12mm Tube, 250 psi (55130-12)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 1/8" Tube (85210-02-02)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- Aignep Usa Push On Hose Fittings