Shop All Push On Hose Fittings
Aignep Usa
1/4" x 3/8" Universal Thread SS Male Compression Elbow
Mfr # 60111X-06-04
Zoro # G5097499
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Connection Type Push-to-Connect x Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-06-04
- Zoro # G5097499
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Hex Size | 41/64 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Compression Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (SA25-1A125)
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115750)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 22 mm (50110N-8-1/2-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/8-PK5)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- Aignep Usa Push On Hose Fittings