Shop All Push On Hose Fittings
Aignep Usa
1/4" x 3/8" Tube x Universal Thread SS Male Connector
Mfr # 60000-06-04
Zoro # G5097709
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Basic Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-06-04
- Zoro # G5097709
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 45/64 in |
Pipe Size | 1/4 in |
Overall Length | 1 9/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- CAMOZZI #P6510 08-08, Male Connector, 1/2" OD X 1/2" NPT (P6510 08-08)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- AIGNEP USA Y-Connector, 11/32" Hex, 5/32" Tube (85320-53-32)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Elbow Connector, 19/32" Hex, 5/32" Tube (85110-53-04)
- Aignep Usa Push On Hose Fittings