Shop All Push On Hose Fittings
Aignep Usa
1/4" x 10mm Tube x BSPT SS Male Connector
Mfr # 60020-10-1/4
Zoro # G5096108
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Universal
- Gasket Material PTFE/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60020-10-1/4
- Zoro # G5096108
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Pipe Size | 1/4 in |
Hex Size | 43/64 in |
Overall Length | 1 3/16 in |
Pipe Size - Pipe Fitting | 1/4 in BSPT |
Fitting Thread Size | 1/4-19 |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Y-Connector, 9/16" Hex, 1/4" Tube, 250 psi (85320-04-04)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/4" Tube (85222-04-02)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- Aignep Usa Push On Hose Fittings