Shop All Push On Hose Fittings
Aignep Usa
1/4" Tube SS Tee Mender
Mfr # 60230-04
Zoro # G5097255
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Compliance EN331, REACH, ROHS
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 60230-04
- Zoro # G5097255
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 21/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Tee Mender, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron (ZX-HC8300FUP8H)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Elbow Mender, Composite, 6mm Tube, 250 psi (55130-6)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- Aignep Usa Push On Hose Fittings