Shop All Push On Hose Fittings
Aignep Usa
1/4" Tube Nickle Brass Union Check Valve
Mfr # 82664-04-04
Zoro # G3056356
original price:
$37.10
13% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air
- Specific Fitting Shape Tube Union Check Valve
- Sub-Category Brass
- Tube Size 1/4 in
- Cracking Pressure 3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82664-04-04
- Zoro # G3056356
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Height | 1" |
Length | 1-1/2" |
Width | 45/64" |
Size | 1/4" |
Overall Length | 2 1/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Application - Valves Compressed Air, Length 1-1/2 In., Width 45/64 In., Overall Height 1 In., Standards ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- FESTO Standards-Based Cylinder DSBC-63-250-PPSA-N3 (DSBC-63-250-PPSA-N3)
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- AIGNEP USA Male Connector, 11/32" Hex, 1/8" Tube (88020-02-32)
- AIGNEP USA Union Mender, Composite, 1/4" X 5/32" Tube (85040-04-53)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- AIGNEP USA Elbow Connector, 19/32" Hex, 6mm Tube (55110-6-1/4)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- Aignep Usa Hose Fittings