Shop All Ball Valves
Aignep Usa
1/4" Push Nickel Brass Mini Ball Valve Inline
Mfr # 86320-04-04
Zoro # G0305304
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Tube Size 1/4"
- Seat Material PTFE
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 86320-04-04
- Zoro # G0305304
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 1.83 in |
Thread Size | 1/4" |
Handle Length | 0.75 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Height | 0.82 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Chrome Plated Brass, For Media Air, Oil, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Nickel-Chrome Plated Brass, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/4 Inch NPT Female (FPC440)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5505105)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- AIGNEP USA 3/8" Push Nickel Brass Mini Ball Valve Inline (86320-06-06)
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Port: Full (86710-04)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- AIGNEP USA 3/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-06-06)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- Aignep Usa Valves