Shop All Ball Valves
Aignep Usa
1/4" FNPT Nickel Brass Mini Ball Valve Angle
Mfr # 86720-04
Zoro # G0452961
original price:
$21.25
9% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Angle
- Ball Valve Basic Body Material Brass
- Handle Material Composite
- Handle Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 86720-04
- Zoro # G0452961
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.81" |
Thread Size | 1/4" |
Connection Size - Side 1 | 1/4 in |
Handle Length | 0.75 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Handle Height | 1.31 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Chrome Plated Brass, For Media Air, Oil, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Nickel-Chrome Plated Brass, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12030)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- AIGNEP USA 1/4" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-04)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-02)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-02)
- B & K Nibco 1 in. Copper Press Ball Valve Full Port (NF998KWA)
- Aignep Usa Ball Valves