Shop All Push On Hose Fittings
Aignep Usa
12mm Tube SS Bulkhead Union
Mfr # 60050-12
Zoro # G5095931
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Bulkhead Union
- Body Material Stainless steel
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60050-12
- Zoro # G5095931
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Bulkhead Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Make-A-Clamp Kit, 100 ft. Band, 25 Fstnrs (4001)
- MRC Single Row Ball Bearings (206SF)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- AIGNEP USA Elbow Mender, Composite, 5/16"Tube, 250 psi (85130-05)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/4-PK5)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- Aignep Usa Hose Fittings