Shop All Push On Hose Fittings
Aignep Usa
1/2" x 3/8" Universal Thread SS Swivel Branch Tee
Mfr # 60210-06-08
Zoro # G5097307
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Tube Size 3/8 in
- Gasket Material PTFE/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60210-06-08
- Zoro # G5097307
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/2 in |
Hex Size | 53/64 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 1/16 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- DIXON Coupler Plug, Steel, (F)NPT, 27 cfm (J2F2)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- AIGNEP USA Bulkhead Union, 1/2 In, NP Brass, PK10 (88050-08)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- SMC 1/4" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N02S)
- Aignep Usa Hose Fittings