Shop All Push On Hose Fittings
Aignep Usa
1/2" x 3/8" Universal Thread SS Male Compression Elbow
Mfr # 60111X-06-08
Zoro # G5097471
original price:
$79.70
18% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/2 in
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-06-08
- Zoro # G5097471
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 53/64 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Compression Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 1/2-14, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- AIGNEP USA Elbow Mender, Composite, 8mm Tube, 250 psi (55130-8)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- Aignep Usa Hose Fittings