Shop All Push On Hose Fittings
Aignep Usa
1/2" x 10mm Tube x BSPT SS Swivel Branch Tee
Mfr # 60211X-10-1/2
Zoro # G5095618
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Compliance EN331, REACH, ROHS
- Temp. Range 5 Degrees to 437 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60211X-10-1/2
- Zoro # G5095618
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 63/64 in |
Tube Size | 10mm |
Overall Length | 2 1/16 in |
Pipe Size - Pipe Fitting | 1/2 in BSPT |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 10 mm |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- SPEEDAIRE Mandrel Bottle Adapter (42VA54)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- AIGNEP USA Elbow Mender, Composite, 12mm Tube, 250 psi (55130-12)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- SMC Female Connector, 5/32 In, Thread x Tube (KQ2F03-35A)
- Aignep Usa Push On Hose Fittings