Shop All Push On Hose Fittings
Aignep Usa
1/2" Tube SS Elbow Connector
Mfr # 60130-08
Zoro # G5097386
original price:
$66.63
11% off
new price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Compliance EN331, REACH, ROHS
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60130-08
- Zoro # G5097386
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- MIDWEST FASTENER 1/4IP Nickel Plated Brass Male Air Tank Valves 4PK (66546)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- SURTEK Stainless Steel Hose Clamp 6-1/8" to 7" (137722)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- FESTO Push-In Fitting QS-1/8-1/4-I-U-M (QS-1/8-1/4-I-U-M)
- Aignep Usa Hose Fittings