Shop All Push On Hose Fittings
Aignep Usa
10mm Tube SS Union Mender
Mfr # 60040-10
Zoro # G5095995
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Size 10mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60040-10
- Zoro # G5095995
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30GE)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- DAYTON A105 V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (3X351)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- Aignep Usa Hose Fittings