Shop All Push On Hose Fittings
Aignep Usa
10mm Tube SS Bulkhead Union
Mfr # 60050-10
Zoro # G5095940
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Bulkhead Union
- Basic Material Stainless Steel
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60050-10
- Zoro # G5095940
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 1 21/32 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Bulkhead Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- ZORO SELECT Brush (900015.08)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-36AS)
- Aignep Usa Push On Hose Fittings