Shop All Mobile Computers & Accessories
Aidata
ViewStation for iPad Air 2, White Shell with White and Black Base
Mfr # ISP603WB
Zoro # G004954351
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aidata
- MFR # ISP603WB
- Zoro # G004954351
- UPC # 740660692282
- Country of Origin Taiwan, Province of China
- Category Mobile Computers & Accessories
Description
Aidata isp603wb ipad air 2 viewstation with desktop weighted base, 360 rotation, dual-axis view adjustment, white shell/white & black base. features: viewstation desktop weighted base allows for desktop use in a sturdy and comfortable way viewstation desktop weighted base also allows for 360 degrees of rotation and up to 135 degrees of tilt for the most comfortable and ergonomic viewing angles ipad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light ipad specific protective case can be used with apple brand smartcovers unique interchangeable design of protective case allows for simple and modular use with any aidata brand tablet stand or mount through patented adapter mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- ZEUS BATTERY PRODUCTS 1.2Ah 12V F1 Sealed Lead Acid Battery (PC1.2-12F1)
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- CIRAGO INTERNATIONAL CIRAGO DPN1031 Adapter; DP to HDMI; Black (DPN1031)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- Aidata Mobile Computers & Accessories