Shop All Monitor Mounts & Brackets
Aidata
Universal Tablet Suction Stand, Silica Suction Cup, White
Mfr # US-2120SW
Zoro # G900660530
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Adjustable Angle, 360° Rotation
- Product Type Tablet PC Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # US-2120SW
- Zoro # G900660530
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Details
Color | Black |
Features | Adjustable Angle, 360° Rotation |
Product Type | Tablet PC Stand |
Description
Universal Tablet Suction Stand for most 7"-10" tablets with silica suction cup for most surfaces, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- AIDATA Deluxe CPU Stand, Platinum (CPU01M)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- AIDATA Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors (MR301)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, White (US-2002W)
- AIDATA Extra Wide Professional Monitor/Printer Stand (PC-1002G)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- QNAP Desktop And 1U Nas Bracket For (SP-BRACKET-10G-EMU)
- Aidata Monitor Mounts & Brackets