Shop All Monitor Mounts & Brackets
Aidata
Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black
Mfr # US-2123RB
Zoro # G600660595
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 58.5"
- Product Type Tablet PC Stand
- Features Lockable Caster, Tilt, 360° Rotation, Sturdy, Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # US-2123RB
- Zoro # G600660595
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 58.5" |
Details
Color | Black |
Product Type | Tablet PC Stand |
Features | Lockable Caster, Tilt, 360° Rotation, Sturdy, Ergonomic |
Description
Universal Tablet Mobile Floor Stand for most 7"-10" tablets with weighted wheel base / height adjustment pole / 3" Locking Caster, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- AIDATA Universal Tablet Viewstand, Tripod Base, Height Adjustment Pole, Black (US-5009B)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, Black (US-2002)
- AIDATA Extra Wide Professional Monitor/Printer Stand (PC-1002G)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- AIDATA Universal Tablet Viewstand, Weighted Base, 90° Extension Arm, Black (US-5007W)
- SILVERSTONE ARM One Single LCD Interactive Monitor Mount - Black (ARM11BC)
- Aidata Monitor Mounts & Brackets