Shop All Mobile Computers & Accessories
Aidata
SpinStation Multifunction Stand for iPad 2, White Shell with White and Blue Base
Mfr # ISP203WN
Zoro # G004954368
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # ISP203WN
- Zoro # G004954368
- UPC # 740660690615
- Country of Origin Taiwan, Province of China
- Category Mobile Computers & Accessories
Description
Aidata isp203wn ipad 2 viewstation with desktop weighted base, 360 rotation, dual-axis view adjustment, white shell/white & blue base. features: viewstation desktop weighted base allows for desktop use in a sturdy and comfortable way viewstation desktop weighted base also allows for 360 degrees of rotation and up to 135 degrees of tilt for the most comfortable and ergonomic viewing angles ipad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light ipad specific protective case can be used with apple brand smartcovers unique interchangeable design of protective case allows for simple and modular use with any aidata brand tablet stand or mount through patented adapter mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- BLACK BOX Kvx Series Hdmi 4K Kvm Extender, Sh, Tx+Rx (KVXLCH-100)
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- LIVEWIRE Compushade Monitor Hood; Fits 15-22 in. (LI67405)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZIOTEK INC Ziotek 108 0125 Stationary CPU Holder Under Desk Mount; Cs-10 (108 0125)
- Aidata Mobile Computers & Accessories