Shop All Monitor Mounts & Brackets
Aidata
Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors
Mfr # MR301
Zoro # G600660540
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 13"
- Material Plastic
- Depth 13.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aidata
- MFR # MR301
- Zoro # G600660540
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4" |
Width | 13" |
Depth | 13.5" |
Details
Material | Plastic |
Color | Black |
Features | Cable Management, Sturdy, Rubber Feet, Non-skid Feet, Stackable |
Product Type | Monitor Riser |
Description
Monitor Riser with cable manager / supports up to 24" flat-panel monitors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- ILC Replacement For ENERGIZER, L91BP2 (L91BP-2)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- Aidata Monitor Mounts & Brackets