Shop All Monitor Mounts & Brackets
Aidata
Lappad, Portable Laptop Platform
Mfr # LAP005
Zoro # G700660525
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 9.8"
- Features Mouse Pad
- Length 14"
- Product Type Cooling Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # LAP005
- Zoro # G700660525
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 0.4" |
Width | 9.8" |
Length | 14" |
Details
Features | Mouse Pad |
Product Type | Cooling Pad |
Compatibility | Up To 15.6" Notebook |
Description
LapPad, Portable Laptop Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- DURACELL Lithium Coin Battery, 2016, PK2 (DURDL2016B2PK)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- AIDATA Deluxe CPU Stand, Graphite (CPU01MG)
- AIDATA Universal Tablet Viewstand, Weighted Base, Height Adjustment Pole, Black (US-5006W)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, S (NS010B)
- VICTOR TECHNOLOGY Desk Riser, Dual Monitor, 28"W x 23"L x 0 to15-1/2"H, Black (VCTDC350A)
- Aidata Monitor Mounts & Brackets