Shop All Monitor Mounts & Brackets
Aidata
Extra Wide Professional Monitor/Printer Stand
Mfr # MR-1002G
Zoro # G100660583
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Width 21.7"
- Depth 13.8"
- Features Cable Management, Ergonomic
- Product Type Monitor Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # MR-1002G
- Zoro # G100660583
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.9" |
Width | 21.7" |
Depth | 13.8" |
Details
Features | Cable Management, Ergonomic |
Product Type | Monitor Riser |
Description
Extra Wide Professional Monitor/Printer Stand with Smart Device Slot / 1 accessories drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- ILC Replacement for Lithonia Elb0604n (ELB0604N LITHONIA)
- AIDATA E-Z Laptop Riser (NS006)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- AIDATA Laptop Cooling Pad, Black (NC003K)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- AIDATA Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors (MR301)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- Aidata Monitor Mounts & Brackets