Shop All Monitor Mounts & Brackets
Aidata
E-Z Laptop Riser
Mfr # NS006
Zoro # G200660506
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.4"
- Width 11.5"
- Depth 9.1"
- Features Foldable, Adjustable Angle, Compact, Rubber Pad
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # NS006
- Zoro # G200660506
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 1.4" |
Width | 11.5" |
Depth | 9.1" |
Details
Features | Foldable, Adjustable Angle, Compact, Rubber Pad |
Package Type | Retail |
Product Type | Notebook Stand |
Compatibility | For 12" To 17" Laptops |
Description
E-Z Laptop Riser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- ADD-ON Addon Displayport Male To Vga/Hdmi/Dvi Male Black Adapter (DP2VGA-HDMI-DVI-B)
- GPX Digital TV Tuner and Recorder (TVRT149B)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- AIDATA Deluxe CPU Stand, Graphite (CPU01MG)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- Aidata Monitor Mounts & Brackets