Shop All Monitor Mounts & Brackets
Aidata
Deluxe Monitor/Printer Stand, Smart Device Slot
Mfr # MS-1001G
Zoro # G000660546
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.8"
- Width 19.1"
- Depth 10.9"
- Color Gray
- Product Type Monitor Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # MS-1001G
- Zoro # G000660546
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.8" |
Width | 19.1" |
Depth | 10.9" |
Details
Color | Gray |
Product Type | Monitor Riser |
Description
Deluxe Monitor/Printer Stand with Smart Device Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Leoch LP12-18 (ML18-12INT700)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, Black (US-2002)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- AIDATA Extra Wide Professional Monitor/Printer Stand (PC-1002G)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- CRIMSON Crimson CAS1W Suspended Ceiling Adapter (CAS1W)
- Aidata Monitor Mounts & Brackets