Shop All Monitor Mounts & Brackets
Aidata
Deluxe Monitor/Printer Stand, Smart Device Slot, 1 Accessories Drawer
Mfr # MS-1002G
Zoro # G400660597
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.8"
- Width 19.1"
- Depth 10.9"
- Color Gray
- Product Type Monitor Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # MS-1002G
- Zoro # G400660597
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.8" |
Width | 19.1" |
Depth | 10.9" |
Details
Color | Gray |
Product Type | Monitor Riser |
Description
Deluxe Monitor/Printer Stand with Smart Device Slot / 1 accessories drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- ILC Replacement for Medcare Products 400901 Retrofit Battery (400901 RETROFIT BATTERY MEDCARE PRODUCTS)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- AIDATA Aluminum Portable Ultrabook Stand W/Neoprene Bag (LHA-6)
- AIDATA Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors (MR301)
- AIDATA E-Z Laptop Riser (NS006)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- Aidata Monitor Mounts & Brackets