Shop All Computer Bags & Sleeves
Aidata Corp Co Ltd
Aidata USA US-2002 Universal Tablet Station
Mfr # US-2002
Zoro # G703859292
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360° Swivel
- Product Type Tablet PC Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata Corp Co Ltd
- MFR # US-2002
- Zoro # G703859292
- Country of Origin China
- Category Computer Bags & Sleeves
Details
Features | 360° Swivel |
Product Type | Tablet PC Holder |
Description
Features
- Easy to attach and detach
- Spring bracket adjusts from 168~205 mm.
- For most 7 ~ 10 in. tablets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- Aidata Corp Co Ltd Computer Bags & Sleeves