Shop All Mouse Pads & Wrist Rests
Aidata Corp Co Ltd
Aidata USA UM003B Mouse Platform - Black
Mfr # UM003B
Zoro # G403911832
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 4"
- Width 7.8"
- Thickness 1.6"
- Swivel 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata Corp Co Ltd
- MFR # UM003B
- Zoro # G403911832
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 4" |
Width | 7.8" |
Details
Item | Mouse Tray |
Color | Black |
Material | Metal |
Thickness | 1.6" |
Swivel | 360 |
Description
Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
Ergonomic Design, Under Desk Swivel Mouse Pad.
Sturdy metal-plastic clamps to work surface up to 40mm / 1.57".
Brings mouse down to the chair arm-rest height provides computing comfort.
Platform rotates 360° to keep mouse under the desk.
Built-in mouse cable clip keeps mouse in place.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5135/spbp (TL-5135/SPBP TADIRAN)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- BATTERY CLERK AJC Duracell DURA12-26NB Sealed Lead Acid Replacement Battery 26Ah, 12V, NB (AJC-D26S-V-0-191163)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CAROLINES TREASURES Christmas Santa Claus Unloading Toys Mouse Pad- Hot Pad or Trivet (APH5793MP)
- FELLOWES MFG Fellowes, Mouse Pad W/microban, Nonskid Base, 9 X 8, Graphite (5934001)
- UPGRADE Mouse Pad - Red (UP2645483)
- KELLYREST Palm Support, Black (KCS50175)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Black (9182301)
- SAFCO SoftSpot Proline Keyboard Wrist Su, PK10 (90208)
- KELLYREST SRV-Mouse Pad-Gray (KCS81101)
- Aidata Corp Co Ltd Mouse Pads & Wrist Rests