Shop All Monitor Mounts & Brackets
Aidata Corp Co Ltd
Aidata USA MR-1002G Professional Monitor Stand With Drawer
Mfr # MR-1002G
Zoro # G603979830
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Width 21.7"
- Weight Capacity 33.07 lb
- Depth 13.8"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata Corp Co Ltd
- MFR # MR-1002G
- Zoro # G603979830
- UPC # 740660731080
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.9" |
Width | 21.7" |
Depth | 13.8" |
Height Adjustable | Yes |
Maximum Screen Size Supported | 24" |
Maximum Adjustable Stand Height | 6.69" |
Details
Weight Capacity | 33.07 lb |
Features | Ergonomic |
Total Number of Drawers | 1 |
Product Type | Monitor Riser |
Description
Features
- Simple and modern monitor stand with elevated platform
- Drawer to maximize desktop space and minimize clutter
- Accommodates monitors up to 24 in./ printers/ other office machines
- Front slot holds most tablets and phones
- Dimension: 550 x 350 x 175 mm.
- Unique stacking columns design provides height adjustment
- Height adjustment range: 13 to 17 cm.
- Maximum weight: 15 kgs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951348)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- ADESSO Xtream P2 USB Wired Multimedia Headset, Binaural Over the Head, Black (XTREAMP2)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- AIDATA CORP CO LTD Aidata USA CS003M X-Mobile CPU Stand with Adjustable Width (CS003M)
- AIDATA CORP CO LTD Aidata USA NS010B Lapcooler mini Laptop Cooling Stand (NS010B)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- VICTOR Monitor Riser, White (W1175)
- Aidata Corp Co Ltd Monitor Mounts & Brackets