Shop All Keyboards
Aidata Corp Co Ltd
Aidata USA KB-1010 Desk Clamp Keyboard Tray - Up To 40 mm.
Mfr # KB-1010
Zoro # G503755756
product price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata Corp Co Ltd
- MFR # KB-1010
- Zoro # G503755756
- UPC # 4711234710622
- Country of Origin China
- Category Keyboards
Description
Features
- Product Type - Desk Clamp Keyboard Tray
- Extra-Wide Desk Clamp Keyboard Tray
- Easy to install on any work surface
- Sturdy metal clamp fits onto desks up to 40 mm.
- Made with high quality material products
- Smooth movement of sliding rail design
- -Keyboard tray size - 700 x 310 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- ADESSO PUBLISHING 2.4Ghz Wireless 18-Key Numeric Keypad (WKB-6010UB)
- KENSINGTON Keyboard, Antimicrobial, White (64406)
- ERGOGUYS Ablenet Large Key Color-Coded Keyboard (12000019)
- LIVEWIRE MK270 Wireless Combo with Keyboard and Mouse - (LI59406)
- CHERRY AMERICAS Lt Gray 16 Usb/Ps2 Interface 104 Mx Bla (G80-1800LPCEU-0)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- Aidata Corp Co Ltd Keyboards