Shop All Monitor Mounts & Brackets
Aidata Corp Co Ltd
Aidata USA CS-1010 Corner Monitor Stand - Up To 24 in.
Mfr # CS-1010
Zoro # G103980046
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata Corp Co Ltd
- MFR # CS-1010
- Zoro # G103980046
- UPC # 4711234880455
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Raises monitor to eye level for comfortable viewing
- Unique stacking columns design provides height adjustment
- Accommodates monitors up to 24 in.
- Front slot holds most tablets and phones
- Multiple compartments stationery storage
- Keyboard storage under platform
- Dimension - 558 x 260 x 161 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- VERBATIM DVD+R Dual Disc, 8.50 GB, 240 min, 8x, PK5 (VER95311)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Black (JBLT510BTBLKAM)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- AIDATA CORP CO LTD Aidata USA CS003M X-Mobile CPU Stand with Adjustable Width (CS003M)
- AIDATA CORP CO LTD Aidata USA NS010B Lapcooler mini Laptop Cooling Stand (NS010B)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- INTEGRA MILTEX Selkirk Corporation 8 Inch x 36 Inch Model DSP Double-Wall Stovepipe (77520)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- PYLE Universal Dual Device Laptop Stand (PLPTS38)
- Aidata Corp Co Ltd Monitor Mounts & Brackets