Shop All Monitor Mounts & Brackets
Aidata
Basic Monitor/Printer Station, 1 Accessories Drawer
Mfr # MS311
Zoro # G900660592
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Width 15"
- Depth 10.8"
- Product Type Monitor Riser
- Compatibility Fits Most LCD Monitors and Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aidata
- MFR # MS311
- Zoro # G900660592
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3" |
Width | 15" |
Depth | 10.8" |
Details
Product Type | Monitor Riser |
Compatibility | Fits Most LCD Monitors and Printers |
Description
Basic Monitor/Printer Station with 1 accessories drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for RCA 25055re1 (25055RE1 RCA)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 300 04345 Mower (ML-U1-CCAHR915)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, Black (US-5120S)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- Aidata Monitor Mounts & Brackets