AHRENS CHIMNEY TECHNIQUE; INC. 30250 Chamber-tech 2000 Parging Mix; Buff - 30 lb. Container
Mfr # 30250
Zoro # G404119978
Product Information
- Brand Ahrens Chimney Technique Inc
- MFR # 30250
- Zoro # G404119978
- Country of Origin China
- Category Gas Vent Pipe
Description
Ahrens Chamber-Tech 2000 Smoke Chamber Parging Mix is a truly remarkable masonry compound. In addition to insulating masonry and reducing heat conduction to combustible materials, this parging mix can also be used to satisfy the NFPA 211 requirement for smooth smoke chambers. You can even use Chamber-Tech 2000 with a lintel angle kit and expansion tape to create a UL Listed smoke chamber. And, of course, you shouldn't forget that an application of this structural compound improves a smoke chamber's ability to resist creosote build-up and makes it much easier to clean. For optimal immediate and long-term results, Chamber-Tech 2000 Smoke Chamber Parging Mix is definitely your best option.
Features:- Insulates masonry and reduces heat conduction to combustible materials
- Allows you to create a smooth smoke chamber as required
- Adds structural strength and improves air flow
- One 30 lb. tub can cover four sq. ft. with a 1.5 in. thickness
- Creates a smoke chamber UL Listed at zero clearance when used with separately purchased lintel angle kit and expansion joint tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- KING ELECTRIC Sl Surface Mounted Wall Heater 240V 2250W White (SL2422-W)
- JOHNSON CONTROLS MOD LOW RANGE ELECT TEMP CTRL (A350AB-1)
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- SELKIRK CHIMNEY PIPE 6""X6"" (206006)
- IMPERIAL GROUP Imperial 6 in D X 48 in L Steel Stove Pipe (BM0220)
- OLYMPIA 9 x 48 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601508)
- SELKIRK CHIMNEY PIPE 8""X48"" (208148)
- IMPERIAL MFG FURNACE REDUCER 5""X3"" (GV1748)
- PERFECTPILLOWS Selkirk Corporation 8T-AF6 8 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (PE2214460)
- WESTAFLEX Chimney Liner Kit, 5" Dia., 25 ft. L (9506)
- Ahrens Chimney Technique Inc Gas Vent Pipe