Shop All Blast Media
Agsco
Aluminum Oxide, 220 in, 25 lb Bag
Mfr # AOB000220--B25
Zoro # G910369492
product price: $58.69
/ea
Sold in multiples of 80 for $4,695.20
$4,695.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agsco
- MFR # AOB000220--B25
- Zoro # G910369492
- Country of Origin United States
- Category Blast Media
Details
Item | Aluminum Oxide, #220, 25 lb Bag |
Description
Aluminum Oxide, #220, 25 lb Bag
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1916)
- 3M Spanner Wrench 55081, 1/pk (55081)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0071)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium 50 Lb Pail (407)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- ZORO SELECT Blast Media, 2000 lb Container, Bag (AOB80B502000)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- BALLOTINI Glass Beads Blast Media, Extra Fine (AH (170-325))
- Agsco Blast Media